Lista
Mobile Workbench Cabinet, Light Gray
Mfr # ST0750-0602NA-M/LG
Zoro # G1687996
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,180.99
Key Features
- Overall Length 22-1/2"
- Load Capacity 165 lb.
- Number of Drawers 6
- No. of Drawers 6
- Finish Powder Coated
Explore More Products
- LISTA Mobile Workbench Cabinet, 22-3/16 In. W TBMP600-2WWG
- LISTA Mobile Service Bench, 165 lb., Light Gray ST0750-0701N-M/LG-BT
- LISTA Mobile Service Bench, 440 lb., Light Gray HS0750-0602F-M/LG-BT
- RITTAL Industrial Workstation, 35 in H, 24 in W 6900710
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 5.0 18GMC-CH
- ZORO SELECT Mobile Workctr w/Pegbrd, 1200 lb., 36 In.W RSC-2436-2-PB-2DR-95
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Chest with Drawers 4GMCC-WH
- LITTLE GIANT Work Center Cabinet, Butcher Block, 30x72" WTC-2D-3072-LL
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. FG451388BLA
- CRESCENT JOBOX JOBOX Rolling Work Bench - 6 Drawers, 1 Shelf, 6" Casters 678990
- POWERWELD Portable Welding Bench WB2440
- Lista Mobile Workbenches & Workstations