Square D
Miniature Circuit Breaker, 15 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series
Mfr # QOB1151021
Zoro # G1688136
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Shunt Trip
- Phase Single
Explore More Products
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB1201021
- SQUARE D Miniature Circuit Breaker, 40 A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO340VH
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO320VH
- SQUARE D Square D By Schneider Electric Breaker 15A Cafci 1 Pole HOM115PCAFIC 6562789
- SQUARE D QOU Miniature Circuit Breaker, 30A, 2P, , 30 A, 240V AC, Unit Mount Mounting Style QOU230H
- SQUARE D QO main breaker, 100 A, 2 pole, 120/240, 100 A, 120/240V AC, 2 Pole, Bolt-On Mounting Style QOM2100MM
- SQUARE D Miniature Circuit Breaker, 125 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOM Series QOM2125VH
- SQUARE D Miniature Circuit Breaker, 100 A, 277/480V AC, 3 Pole, Bolt On Mounting Style, EDB Series EDB34100SA
- SQUARE D Molded Case Circuit Breaker, 200 A, 600V AC, 2 Pole, Free Standing Mounting Style, LAL Series LAL26200
- SIEMENS Circuit Breaker 3VU1300-1MG00
- EATON Circuit Breaker, 125 A, 600VAC, 3 Poles PDG23G0125TFFL
- Square D Circuit Breakers