Zoro Select
#6-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24670.013.0125
Zoro # G1688224
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Phillips
- Drive Size #2
- Material Steel
Explore More Products
- ZORO SELECT #4-40 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.011.0150
- ZORO SELECT #10-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.019.0076
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.025.0037
- ZORO SELECT M4-0.70 x 7.3 mm Slotted Flat Machine Screw, Plain Nylon, 25 PK 50M040070H010
- ZORO SELECT 5/16"-18 x 1 in Phillips Truss Machine Screw, Plain Stainless Steel, 25 PK U51862.031.0100
- ZORO SELECT M8-1.25 x 40 mm Phillips Pan Machine Screw, Zinc Plated Steel, 400 PK M840D7985A
- ZORO SELECT #6-32 x 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 5000 PK 0608MPU188B
- ZORO SELECT M4-0.70 x 25 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51140.040.0025
- ZORO SELECT #10-24 x 1-3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 2000 PK 1028MPR
- ZORO SELECT #10-32 x 3/8 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK 011032WF037
- L.H. DOTTIE #10-32 x 1 in Tamper-Resistant Torx Button Machine Screw, 18-8 Stainless Steel, 100 PK T10321TB
- Zoro Select Machine Screws