Shop Alternate Products
This Product is Discontinued
Morse
Band Saw Blade, 11 ft. 6 in L, 1" W, 6 TPI, 0.035" Thick, Carbon Steel, Flex Back Series (Discontinued)
Mfr # ZHEGR06-11'6
Zoro # G1688355
This Product is Discontinued
Key Features
- Primary Saw Application Stationary and Portable Woodmill and Re-Saw Machines
- Length 11 ft. 6 in
- Width 1"
- Teeth per Inch 6
- Thickness 0.035"