Binks
Paint Collector Filter Pad, 1 In. D, PK20
Mfr # 29-486
Zoro # G1688741
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Width 20 in
- Standards NFPA #33, OSHA 1910.107, UL Class 2
- For Use With Cross Draft, Semi Downdraft Spray Booths
- Media Material Polyester
- Nominal Height 20 in
Explore More Products
- BINKS Paper, Flame Retardant 29-863
- BINKS Flame Retardant Paper 3ftX300ft 100 lb 29-872
- BINKS Paint Collector Filter Pad, 2 In. D, PK25 29-3111
- BINKS Flame Retardant Paper, 60 In x 300 ft 29-865
- IDL PACKAGING 18 x 60 yd Automotive Masking Paper, Green, for Covering and Protecting Cars, Parts, Windows GRH-18
- ZORO SELECT Green Masking Paper, W48, L625 36WE60
- TRIAMCO MASKING PAPER 9 in. X180' 12909
- ZORO SELECT Green Masking Paper, W54, L625 36WE61
- IDL PACKAGING 9 x 60 yd Masking Paper and 1 1/2 x 60 yd GP Masking Tape Set of 9 Each for Covering GPH-9, 4457-112
- TRIMACO Trimaco 12107 Brown General Purpose Masking Paper - 12 in. x 1000 ft. 149323
- NORTON ABRASIVES 12" x 750' - White Polycoated Masking Paper 403
- Binks Spray Booth Paper