Schneider Electric
Push Button operator, 30 mm, Green
Mfr # 9001KR4G
Zoro # G1689353
$59.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary Push
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator 35mm Mushroom Head
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red 9001SKR3R
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Orange ZB4BW653
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red XB5AW34G5
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red ZB5AH043
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, White ZB5RTA1
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap 9001SK2L1
- SCHNEIDER ELECTRIC Push-Button, 30 mm, 1NC, Red XB4FA3341
- SCHNEIDER ELECTRIC Pushbutton Head, Metal, 30mm ZB4FA0
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO, Blue XB5FA61
- SCHNEIDER ELECTRIC Wireless Transmitter Pushbutton, 43mm L ZBRT2
- SQUARE D Illuminated Mult-Hhead Operator with Contact, 30 mm, 1NO/1NC, Square 9001KXRG137
- Schneider Electric Switches