Guardair
Pistol Grip Air Gun, 48" Extension
Mfr # U75XT048AA2
Zoro # G1690157
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Cushioned Pistol Grip
- Body Material Aluminum
- Application Easy Air Flow Activation
- Outlet Size 3/4"-32 (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Explore More Products
- GUARDAIR Guardair 75XT072AA, Xtra Thrust W/ 72" Alum Ext & Alloy Nozzle 75XT072AA
- GUARDAIR Pistol Grip Air Gun 74H
- GUARDAIR Long John Safety Air Blow Gun, 72 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT 75LJ072AA
- GUARDAIR Pistol Grip Air Gun, 48" Extension U75LJ048AA2
- GUARDAIR Pistol Grip Air Gun, 60" Extension LZR650060AA
- GUARDAIR Vacuum Gun 1500U06
- GUARDAIR Long John Air Gun, Steel Nozzle, 48" 75LJ048AS
- GUARDAIR Ultra Xtra Thrust Air Gun Stl Nozzle, 72" U75XT072AS2
- GUARDAIR Syphon and Oil Gun Replacement Canister 83SGA08-3
- GUARDAIR Ergonomic Air Gun, 18" Extension LZR600018AA
- GUARDAIR Long John Safety Air Blow Gun, 18 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT 75LJ018AA
- Guardair Air Guns & Accessories