Ridgid
Chain Wrench, Pipe Cap. 2 to 5 in.
Mfr # C-14
Zoro # G1690297
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 2 in to 5 in
- Chain Length 18 1/2 in
- Overall Length 14 in
- Jaw Type Double End
- Handle Material Alloy Steel
Replacement Parts
Explore More Products
- RIDGID Strap Wrench, 5-1/4 In Dia Cap 5P
- RIDGID Chain Wrench 1 pc 31330
- RIDGID Chain Wrench, Pipe Cap. 2-1/2 to 5" C-18
- RIDGID Replacement Strap, 7 In Dia Cap 32050
- RIDGID Chain Wrench, Overall L 12 in. C-12
- RIDGID Chain Tong, Pipe Cap. 4 to 18 in. 3215
- ROTHENBERGER Chain Wrench, 64" Overall Length S16070247R
- WILLIAMS Williams Pipe Chain Wrench, 24" JHW40224
- WESTWARD Chain Wrench, Overall L 12 in. 39CG43
- WESTWARD Chain Wrench, Overall L 24 in. 1XJZ4
- RIDGID Chain Tong, Pipe Cap. 2 to 12 in. 3237
- Ridgid Chain Wrenches