Nibco
2" NOM C x 1-1/2" FNPT Copper Reducing Adapter
Mfr # 603R 2x11/2
Zoro # G1690586
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type C x FNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- NIBCO 5/8" NOM C Copper Cap 617 5/8
- NIBCO Drain Coupling, Brnz, 1/2 In, CxC 701D-LF 1/2
- NIBCO Wye, 45 Deg, 3/4 In, Low-Lead Cast Bronze 749-LF 3/4
- NIBCO Drop Tee, Low-Lead Cast Bronze, C x C x C 711-5-LF 1/2
- NIBCO 1/4" x 1/8" NOM C Copper Reducer U600R 1/4x1/8
- NIBCO 1" x 3/4" NOM C Copper Reducing 90 Deg Long Radius Elbow 607LTR 1X3/4
- NIBCO 1x34x1 CXCXC Tee W01753T
- NIBCO 6" NOM C Copper 90 Degree Close Rough Elbow 607 6
- NIBCO 112 CxC 45 Elbow DWV W00210T
- NIBCO Union, Low Lead Cast Bronze, 1-1/2 In 733LF-112
- LEGEND VALVE 3/4" T-4500 CTS INSERT STIFF. 313-404
- Nibco Fittings