Zoro Select
1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 6P797
Zoro # G1691505
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 6 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Galvanized Steel
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 569-060
- ZORO SELECT 3/4" MNPT x 4" TBE Galvanized Steel Dielectric Nipple Sch 40 4PFZ3
- ZORO SELECT 1/2" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 0831016605
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Carbon Steel Pipe Nipple Sch 40 564-600
- ZORO SELECT 1/4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 6P763
- ZORO SELECT 3" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 0831047006
- ZORO SELECT 3" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 0831046008
- ZORO SELECT 2" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 568-090
- ZORO SELECT 1" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 160 87602
- LEGEND VALVE 1-1/2" X 4" GALVANIZED NIPPLE 356-146E
- BECK 1" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 0331023606
- Zoro Select Pipes