Velcro Brand
Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, Black
Mfr # 191195
Zoro # G1691593
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Adhesive Type Acrylic Adhesive
- Backing Material Nylon
- Shear Strength 14 psi
- Width 2 in
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White 191181
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black 161151
- VELCRO BRAND Tape, Strips, Hook, 1"x75ft., Wh, 75', 1" Wd, White VEL135
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White 31304
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1/2 in Wd, White 195773
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, Black 182555
- VELCRO BRAND Tape, Strips, Loop, 1"x75ft., Wh, 75', 1" Wd, White VEL136
- VELCRO BRAND Tape Strips, Hook, 5/8"x75ft., Wh, 1PK, 75', 5/8" Wd, White VEL109
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 4 in Wd, White 197068
- SCOTCH Reclosable Fastener, 10 ft, 1" Wd, 4 PK RF6761
- VELCRO BRAND Reclosable Fastener Black 91100
- Velcro Brand Hook & Loop Rolls