Shop Alternate Products
This Product is Discontinued
Westward
Stringer Wheel, 6" Dia, SS, 0.0200 Wire (Discontinued)
Mfr # 4EDE7
Zoro # G1691706
This Product is Discontinued
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,500
- Arbor Hole Size 5/8 in
- Abrasive Material Stainless Steel
- Bristle Type Twisted Wire