Starrett
Drive Pin Punch, 3/8 In Tip, 8 In L
Mfr # 248E
Zoro # G1692966
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Tip Size (In.) 3/8 in
- Tether Capable Tether Capable
- Construction Hardened Tool Steel
- Design 1-piece
Explore More Products
- STARRETT Drive Pin Punch, 1/8 In Tip, 8 In L 248A
- STARRETT Drive Pin Punch, 4" L, 3/16" Tip Size 565E
- STARRETT Brass Drive Pin Punch, 3/8 In Tip, 8 In L B248E
- STARRETT L.S. Starrett 681-51182 248B 8 Inch Drive Pin Punch 681-51182
- STARRETT Brass Drive Pin Punch, 1/4 In Tip, 8 In L B248C
- STARRETT Pin Punch 7/32IN 565F
- STARRETT Steel & Brass Drive Pin Punch Set 1/16", 3/32", 1/8", 5/32" In Round Plastic Case S565WBS
- STARRETT Brass Drive Pin Punch, 7/32 In Tip, 4 In L B565F
- MAYHEW Brass Drift. Punch 3/4" x 12", 25078 MAY25078
- WILLIAMS Williams Long Taper Punch, 3/32", 9Pt P-24
- URREA Punch, 1/2" Drift 96-1/2
- Starrett Cutting and Shaping Tools