Dayton
General Purpose Panel Truck, 4000 lb.
Mfr # 4ZJ28
Zoro # G1693264
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$611.99
Key Features
- Load Capacity 4,000 lb
- Overall Length 35 1/2 in
- Overall Width 30 1/2 in
- Color Red
- Overall Height 38 in
Replacement Parts
Explore More Products
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 In. 30F027
- DAYTON Sheet and Panel Truck, 54x16-1/4 In. 30F041
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 30F024
- DAYTON Table Mover, 48 x 32-3/4, 4 Swivel Casters 30F002
- DAYTON Table Mover, 48 x 36, 4 Swivel Casters 30F008
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 30F035
- DAYTON Sheet and Panel Truck, 54x30 In. 30F040
- LITTLE GIANT 5S Lean Cart, 24"D x 38"W x 65.5"H BCPB24386PYFL
- LITTLE GIANT Sheet and Panel Truck, 2000 lb., 24x36 AF2436-BK
- VESTIL Drywall/Panel Cart 3000 lb Glass-Filled Nylon 2 x 8 Casters 23x48x48 PRCT-S-GN
- DURHAM MFG Panel Truck, 1800 lb. Cap, 54inL, 30inW APT8V-2448-5MR-95
- Dayton Panel & Sheet Carts