Parker
Nylon 90 Degree Fixed Elbow, 3/8 in Tube Size
Mfr # 6579 60 18WP2
Zoro # G1693605
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Tube
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Explore More Products
- PARKER Fitting, 1/4", Brass, Push-to-Connect VS68PTC-4-2
- PARKER Fitting, Tee, 2-3/32", Brass 172PTCNS-6-6
- PARKER Fitting, Union Wye, 1-7/16", Polymer 6340 06 00WP2
- PARKER Fitting, Tee, 22mm, Brass 172PLP-8M-2G
- PARKER Fitting, 4 mm, Brass, Push-to-Connect W169PLP-4M-4R
- PARKER Brass Female Bulkhead, 1/4 in Tube Size 66PWBH-4-4
- PARKER Fitting, 8 mm, Brass, Push-to-Connect 67PLP-8M-12M
- PARKER MALE EXTENDED ELBOW 169PLMX-6M-4R
- PARKER Kynar(R) Plug-In Adapter, 3/8 in Tube Size FB6RD8-HBLK-SF
- TECHNIFIT Fitting, PTC, Union, 10mm PUC10
- LEGRIS Bulkhead Union, Outside Dia 10mm, PK10 3116 10 00
- Parker Push-to-Connect Tube Fittings