Lab Safety Supply
Bottle, 60 mL, 2 Oz, Narrow Mouth, PK12
Mfr # 6FAJ0
Zoro # G1694524
$13.68
5% off
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL/2 oz.
- Height 85mm
- Autoclavable No
- Standards GB/T 11414-2007
- Labware Closure Material HDPE
Explore More Products
- LAB SAFETY SUPPLY Specimen Container, Sterile, Pk280 32V490
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack 24J904
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Red 6FAR9
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Wide Mouth, PK12 6FAL9
- LAB SAFETY SUPPLY Poly Bottles, 1000mL/32 oz, PK6 8ZAT3
- LAB SAFETY SUPPLY Dropper Bottle, 60 mL, 2 oz., PK12 6FAR5
- LAB SAFETY SUPPLY Safety Coated Bottle, 178mm H, 32 oz., PK12 52KA27
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 310mm H, 80 oz., PK6 52JZ46
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 213mm H, 64 oz., PK6 52KA23
- WHEATON Cap, Screw Closure Size 20-400, PK144 239229
- THERMO SCIENTIFIC Nalgene 15cc/Stroke Repairable Vacuum Pu 6133-0010
- Lab Safety Supply Bottles & Jars