Hayward
Check Valve, True Union, Ball, 3", PVC/FPM, Flanged
Mfr # TC1300F
Zoro # G1694813
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Connection Flanged
- Body Material PVC
- Body Material - Valves PVC
Explore More Products
- HAYWARD Y-Check Valve, Spring-Loaded, 2", PVC/FPM, Threaded, Adjustable 2-15 psi SLC10200T
- HAYWARD Check Valve, Wafer, 3", CPVC/FPM, with SS Spring WCV2300VS
- HAYWARD Check Valve, True Union, Ball, 2", PVC/FPM, S/T TC10200ST
- HAYWARD Check Valve, True Union, Ball, 1/2", CPVC/FPM, S/T TC20050ST
- HAYWARD Y-Check Valve, 1-1/2", PVC/EPDM, Threaded YC10150TE
- HAYWARD Check Valve, Wafer, 2-1/2", PVC/FPM, with SS Spring WCV1250VS
- HAYWARD Check Valve, 10.24 in Overall L SW1300V
- HAYWARD Y-Check Valve, True Union, 2-1/2", CPVC/EPDM, Socket YC20250SEU
- HAYWARD Y-Check Valve, 1", CPVC/EPDM, Threaded YC20100TE
- BONOMI 1/2" Sweat Brass Spring Check Valve 100712LF-1/2
- HAYWARD Check Valve, True Union, Ball, 3/4", CPVC/FPM, S/T TC20075ST
- Hayward Valves