Carhartt
Pants, Blue, Cotton, 44 x 32 In.
Mfr # FRB100-DNM 44 32
Zoro # G1695522
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 44 in
- Material Trade Name 100% Cotton
- Inseam 32 in
- Fabric Weight 11.75 oz
- Maximum Waist Size 44 in
Explore More Products
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-I26
- CARHARTT Pants, Blue, Cotton, 35 x 30 In. FRB100-DNM 35 30
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 40 32
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt 104205-DKH
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 38 34
- CARHARTT Pants, Blue, Cotton, 36 x 34 In. FRB100-DNM 36 34
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt 104205-I26
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-I26
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt 104205-I26
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric TX910IN14-38W34LP
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's 10017262
- Carhartt Arc Flash and Flame Resistant Clothing