Liquifit
Nylon Swivel Branch Tee, 3/8 in Tube Size
Mfr # 6508 60 14Wp2
Zoro # G1695565
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Swivel Adapter Tee
- Fitting Connection Type Tube x Male NPTF
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Explore More Products
- LIQUIFIT Nylon Swivel Branch Tee, 1/4 in Tube Size 6508 56 14WP2
- LIQUIFIT Nylon Swivel Branch Tee, 1/2 in Tube Size 6508 62 22WP2
- LIQUIFIT Nylon Swivel Branch Tee, 3/8 in Tube Size 6508 60 18WP2
- LIQUIFIT Nylon 90 Degree Unequal Union Elbow, 1/4 in x 3/8 in Tube Size 6302 56 60WP2
- LIQUIFIT Nylon 90 Degree Unequal Union Elbow, 3/8 in x 1/2 in Tube Size 6302 60 62WP2
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 1/2" MBSPT ZUSA-PTC-PBT-47
- PARKER Nylon 90 Degree Fixed Elbow, 1/4 in Tube Size 6579 56 18WP2
- PARKER Metric DOT Push-to-Connect Fitting 369PTCR-8-MA12
- WATTS Push Fit Coupling 1/2X3/8Cts 3515R-1008/P-602
- LEGEND VALVE 1/2 PUSH FIT x 1/4 OD COMP TEE 456-155NL
- PARKER Fitting, 8 mm, Polymer, Push-to-Connect 6505 08 17WP2
- Liquifit Tube Fittings