Hayward
2-1/2", socket, PVC, Basket Strainer, 150 psi
Mfr # SB1250S18
Zoro # G1695671
Free Shipping & Returns
$1,844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2-1/2"
- Connection Type socket
- Screen Material PVC
- Housing Material PVC
- Max. Pressure 150 psi
Explore More Products
- HAYWARD 2", socket, CPVC, Y Strainer, 150 psi YS20200S
- HAYWARD 1-1/2", Socket/Threaded, Eastar, Basket Strainer, 100 psi SBC150STE18
- HAYWARD 3/4", Socket/Threaded, PVC, Simplex Strainer, 150 psi SB1075STE132
- HAYWARD 3/4", Threaded, Clear PVC, Y Strainer, 150 psi YS00075T
- HAYWARD 1", socket, PVC, Y Strainer, 150 psi YS10100S
- HAYWARD 1", Socket/Threaded, PVC, Simplex Strainer, 150 psi SB1100STE132
- HAYWARD 3/4", Socket/Threaded, CPVC, Basket Strainer, 150 psi DB2075ST132
- HAYWARD 4", Threaded, PVC, Y Strainer, 150 psi YS10400TU
- HAYWARD 1-1/4", Socket/Threaded, PVC, Basket Strainer, 150 psi SB1125ST18
- SMITH-COOPER Y-Strainer, 1/2", 316, Thrd 800 4373002280
- LEGEND VALVE 1" T-16 COMPACT Y-ST 105-705
- Hayward Y & Basket Strainers