Zoro Select
#6-32 x 3/16 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51110.013.0018
Zoro # G1695723
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT #8-32 x 3/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51110.016.0037
- ZORO SELECT #8-32 x 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51110.016.0075
- ZORO SELECT 1/2"-13 x 1-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51110.050.0150
- ZORO SELECT #6-32 x 1-3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.013.0137
- ZORO SELECT #6-32 x 3/8 in Slotted Round Machine Screw, Plain Nylon, 50 PK 010632R037
- ZORO SELECT M2-0.40 x 16 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK MSPX02016-100P1
- ZORO SELECT #6-32 x 1/2 in Phillips Flat Machine Screw, Wax Steel, 5000 PK 0608RPF410
- ZORO SELECT M1.6-0.35 x 5 mm Torx Pan Machine Screw, Zinc Plated Steel, 10000 PK MI1.657045T
- ZORO SELECT #6-32 x 7/8 in Phillips Truss Machine Screw, Zinc Plated Steel, 9000 PK 0614MPT
- MIDWEST FASTENER M4-0.70 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK 72478
- ZORO SELECT #8-32 x 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.016.0025
- Zoro Select Machine Screws