- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Hex Head Cap Screws
- /
- Grade 5, 3/8"-16 Hex Head Cap Screw, Steel, 7/8 in L, 100 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Grade 5, 3/8"-16 Hex Head Cap Screw, Steel, 7/8 in L, 100 PK (Discontinued)
Mfr # 2CB30
Zoro # G1696186
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 3/8 in
- Fastener Length 7/8 in
- Head Width 9/16 in
- Drive Hex
Customers Also Purchased
- Brand Zoro Select
-
MFR #
2CB30
-
Zoro #
G1696186
- UPC # 190735943175
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8 in |
Fastener Length | 7/8 in |
Head Width | 9/16 in |
Min. Thread Length | 7/8 in |
Head Height | 15/64 in |
Dia./Thread Size | 3/8"-16 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 7/8 in |
Overall Length | 7/8 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1 SAE J429 |
Item | Hex Head Cap Screw |
Thread Type | Coarse |
Tensile Strength | 120,000 psi |
Material Grade | Grade 5 |
Rockwell Hardness | HRC25 |
Basic Material | Steel |
Head Type | Hex |
Fastener Industry Standards | ASME B18.2.1 |
Fastener Thread Type | UNC (Coarse) |
Fastener Finish | Zinc Plated |
Screw Industry Standards | ASME B18.2.1 |
Fastener Thread Style | Fully Threaded |
Thread Pitch | Fully Threaded |
Threadlocker Minimum Temperature | 3/8"-16 |
Head Style | Hex |
Material Quality Standard | SAE J429 |
Material Quality Standards | SAE J429 |
Type | Hex Head Cap Screw |
Hex Head Cap Screw Type | Hex Head Cap Screw |
Drive Type | External Hex |
Finish Type | Zinc Plated |
Material Type | Steel |
Bolt Material | Steel |
Head Shape | Hex |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 7/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 100