Square D
Qo Ground Bar Kit, Amps: 70 A
Mfr # PK3GTA1
Zoro # G1696527
$8.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D QO Load Centers
- Amps 70 A
- Max. Wire Size 4 AWG
- Min. Wire Size 12 AWG (Al), 14 AWG (Cu)
- Amps AC 100
Explore More Products
- SQUARE D Pnlbd Nq 400A Sub Feed Lug Kit NQSFL4
- SQUARE D Cover, Surface, 14.24inWx14.92inL QOC12US
- SQUARE D Cb Accessory Fingersafe Cover QOUHFSC1
- SQUARE D Panelboard Cover/Trim Iline 4Pc W/Door HCN65TSD
- SQUARE D Panelboard Cover, Surface NC38S
- SQUARE D Panelboard Key LP9618
- SQUARE D Cover Trim, Surface, 32Wx73L HCM73TSD
- SQUARE D Panelbrd Interior, 400A, 120/240V NQ30L4
- SQUARE D Pnlbd Int Nf 250A 3P4W 66Ckt Ml Al NF466L2
- SQUARE D Panelboard Door Kit 4 Piece HCW86D
- GE Handle Tie, 15-125A, 3 Poles TEYXHT3
- Square D Circuit Breaker & Panelboard Accessories