Guardair
Floor Tool, 12" x 48", 1-1/2" Hose
Mfr # N692
Zoro # G1696947
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/2"
- Material Metal
- Length 54 in
- Width 14 1/2 in
- For Hose Diameter 1 1/2 in
Explore More Products
- GUARDAIR Drum Top Vacuum Head, Standard 89 cfm N551BCXATEX
- GUARDAIR Vacuum Head Kit, with 1-1/2" Hose, 55 gal. 1-1/2" Hose Dia., 89 cfm N551BXK
- GUARDAIR Round Brush Tool, 3", 1-1/4" Hose N843
- GUARDAIR Pneumatic Drum-Top Vacuum Head Standard 89 cfm N551BK
- GUARDAIR Vacuum Hose, 2" ID x 40 ft. L, Vinyl N67040
- GUARDAIR Guardair 12" Wide Aluminum Floor Tool For 2" Vacuum Hose N639F
- GUARDAIR 2In X 50Ft Strd Duty Vinyl Vacuum Hose N67050
- GUARDAIR 2In Vinyl Vacuum Hose Cuff N622
- GUARDAIR Vacuum Hose, 2" ID x 30 ft. L, Vinyl N67030
- PROTEAM Brush Roll/15", For Upright Vacuum 841818
- MILWAUKEE TOOL AIR-TIP 1-1/4 in. - 2-1/2 in. Dust Collector Attachment for Wet/Dry Vacuums 49-90-2022
- Guardair Vacuum Accessories