Hyde
Putty Knife, Stiff, 1-1/4", Brass
Mfr # 02080
Zoro # G1697552
$13.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/4 in
- Blade Material Brass
- Blade Length 3 3/4 in
- Overall Length 7 3/4 in
- Color Black/Silver
Explore More Products
- HYDE Glass Scraper, Flexible, 1-1/2", Steel 13020
- HYDE Putty Knife, Flexible, 3/4", Carbon Steel 02005
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel 07975
- HYDE Economy Series Plastic Spreader Combo, PK 3 2" 4" & 6" 05615
- HYDE Joint Knife, Flexible, 4", Carbon Steel 07745
- HYDE JOINT KNIFE XFLEX 6"" 02852
- HYDE 3 in. Bs Hcs Superflex Joint Kni 02352 2352
- HYDE 6 in. Superflex Stainless Steel Joint Knife, 50PK 7185226
- HYDE Knife Drywall 4 Inch Economy 05540
- WARNER 2-3/8 in. Carbide 100X Scrpr W/Knob 10020
- HYDE Gasket Scraper, 1-1/2", CV Steel 08020
- Hyde Putty & Joint Knives, Spatulas, Scrapers