Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 5" L, 10 PK (Discontinued)
Mfr # 4RUN6
Zoro # G1697622
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 14
- Fastener Length 5 in
- Head Width 1 1/2 in
- Material 5 Carbon Steel