Shop Alternate Products
This Product is Discontinued
Sellstrom
Polycarbonate Plate 4-1/2"x5-1/4", Shade 9 (Discontinued)
Mfr # S16709
Zoro # G1697683
This Product is Discontinued
Key Features
- Characteristics Shade 9
- Standards ANSI Z87 + High Impact
- Plate Size 4.50" x 5.25"
- Thickness 0.250"
- For Use With Sellstrom and Most Competitive Helmets