Shop Alternate Products
This Product is Discontinued
Proto
Socket Extension, 1/4 in. Dr, 14 in. L (Discontinued)
Mfr # J4763
Zoro # G1697762
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Overall Length 14 in
- Finish Chrome
- Standards ASME B107.10M
- Features Alloy Steel