Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
3-1/2 gal. Round Medical Receptacle, Silver, Step-On, Stainless Steel (Discontinued)
Mfr # FGMST35SSPL
Zoro # G1698094
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 3-1/2 gal.
- Container Shape Round
- Color Silver
- Material Stainless Steel
- Height 15-3/4"