Dayton
Circuit Breaker, 1A, 277V AC, 1 Pole, DIN Rail Mounting Style, NDB2-63 D1/1 Series
Mfr # 5ZVD3
Zoro # G1698225
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NDB2-63 D1/1
- Amps 1A
- Number of Poles 1
- AC Voltage Rating 277V AC
- Phase 1
Explore More Products
- DAYTON Circuit Breaker, 63A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2-63 D63/3 Series 5ZVG5
- DAYTON Miniature Circuit Breaker, 20A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2T-63 C20/3 L Series 33V897
- DAYTON Miniature Circuit Breaker, 4A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2T-63 B4/3 L Series 33V933
- DAYTON Circuit Breaker, 25A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2-63 C25/3 Series 5ZVC8
- DAYTON Circuit Breaker, 2A, 480V AC, 2 Pole, DIN Rail Mounting Style, NDB2-63 C2/2 Series 5ZVA2
- DAYTON Miniature Circuit Breaker, 20A, 277V AC, 1 Pole, DIN Rail Mounting Style, NDB2T-63 D20/1 L Series 33V954
- DAYTON Circuit Breaker, 16A, 480V AC, 2 Pole, DIN Rail Mounting Style, NDB2-63 D16/2 Series 5ZVE8
- DAYTON Circuit Breaker, 32A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2-63 B32/3 Series 5ZUY8
- DAYTON Circuit Breaker, 10A, 480V AC, 2 Pole, DIN Rail Mounting Style, NDB2-63 D10/2 Series 5ZVE7
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 20 A, 240/415/440V AC, 2 Pole, DIN Rail Mounting Style, C60SP Series M9F21220
- SQUARE D Miniature Circuit Breaker, 15A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO315
- Dayton Circuit Breakers