Shop Alternate Products
This Product is Discontinued
Omron
Proximity Sensor, Inductive, 12mm, NO (Discontinued)
Mfr # E2E2-X8MD1
Zoro # G1698593
Free Shipping & Returns
This Product is Discontinued
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO