Shop Alternate Products
This Product is Discontinued
Westward
Straight Flute Tap, 1/4"-32, Bottoming, 4 Flutes, UNEF (Discontinued)
Mfr # 2LWL9
Zoro # G1698785
This Product is Discontinued
Key Features
- Shank Dia. 0.255 in
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Tap Size 1/4"
- Tap Style Straight Flute (Hand)