Zoro Select
Structural Pipe Fitting, Slip-On Plug, Plastic, 1.5 in Pipe Size, 50000 lb Tensile Strength
Mfr # 4NXW3
Zoro # G1698794
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Slip-On Plug
- Tensile Strength 50000 lb
- Dia. 1.9 in
- Nominal Pipe Size 1.5 in
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength 30LX62
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength 4NXR7
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength 30LX61
- ZORO SELECT Structural Fitting, Shelf Tab, Aluminum, 1.25 in Pipe Size 2ZJ77
- ZORO SELECT Structural Fitting, Wall Mount Flange, Aluminum, 1.5 in Pipe Size 4UJ22
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength 4NXT7
- ZORO SELECT Structural Fitting, Metal Plug, Aluminum, 2 in Pipe Size 14G944
- ZORO SELECT Clamp-On Crossover, Pipe Size 1 1/4 In 4NXU2
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength 30LX28
- LAVI INDUSTRIES Lavi Industries, Flush Elbow Fitting, Radius, for 1" Tubing, Satin Stainless Steel 44-731/1
- ZORO SELECT Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength 4NXP9
- Zoro Select Structural Framing Systems