Ty-Rap
30" L Heavy Duty Cable Tie BK PK 500
Mfr # TY29MX
Zoro # G1699467
$844.35
18% off
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Color - Cable Tie Black
- Tensile Strength 120 lb.
- Width - Cable Tie 0.30"
Explore More Products
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie BK PK 50 TY537MX
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie BK PK 500 TY37MX
- TY-RAP 7.8" L Mountable Cable Tie BK PK 1000 TY35MX
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 10 TYS24-280-10
- TY-RAP 8.75" L Heavy Duty Cable Tie BK PK 500 TY272MX
- TY-RAP 5.5" L Miniature Cable Tie NAT PK 100 TY524M
- TY-RAP 7.9" L Extra Heavy Duty Cable Tie PK 50 LS-4.6-200B
- TY-RAP 18" L Mountable Hook-&-Loop Cable Tie BK PK 10 FOS500-50-0
- TY-RAP 20.5" L Extra Heavy Duty Cable Tie PK 50 LS-7.9-520B
- PANDUIT Cable Tie, 4", Nylon, Black, PK1000 BT1M-M30
- VELCRO BRAND 75 ft L Reclosable Fastener OR 174299
- Ty-Rap Cable Ties