Widia
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 11650
Zoro # G1700133
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Thread Size 5/8"-18
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Explore More Products
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes 14308
- WIDIA Straight Flute Hand Tap, Taper, 4 11632
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes 19206
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes 14192
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes 14454
- WIDIA Straight Flute Hand Tap , 1-1/8"-12 , Bottoming , 3 Flutes, UNF 11690
- WIDIA Straight Flute Hand Tap, Modified Bottoming, 4 GT40
- WIDIA Straight Flute Hand Tap, Modified Bottoming 4 Flutes GT40
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes 14385
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes 328568
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes C63248
- Widia Taps