Zoro Select
3/8" FNPT x MNPT Brass Ball Valve Inline
Mfr # 6GD22
Zoro # G1700657
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Standards ASTM
- Max. Steam Pressure 150 psi WSP
- Ball Valve Product Group Manual
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline 6GD21
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Inline, Standards: ASTM 6GD23
- ZORO SELECT 3/4" FNPT x MNPT Brass Ball Valve Inline 6GD24
- ZORO SELECT Ball Valve, White/Red, Plastic, 1/2" Pipe 48636
- ZORO SELECT 1/2" Barb PVC Ball Valve Inline 2271090
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline G-BVO-75
- ZORO SELECT 1/2" Clamp Stainless Steel Sanitary Ball Valve 3-Way EG93CCC-6.5
- ZORO SELECT Ball Valve, Full, 4" Size, 1000 psi, 2-Way 06Q031B04212
- ZORO SELECT Ball Valve, 1/4", 316, SP 1000 4373000100
- GF PIPING SYSTEMS 1-1/2" Socket CPVC Ball Valve Inline True Union 163375006
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline G-S3P2K-100
- Zoro Select Ball Valves