Osg
Carbide End Mill, 7/16in dia, 9/16in Cut L
Mfr # 424-4375
Zoro # G1701080
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 7/16"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
Explore More Products
- OSG Carbide End Mill, 404, 3/16 D, 5/8 Cut L 404-1875
- OSG Carbide End Mill, 7/64in dia., 3/8in Cut L 36700411
- OSG Carbide End Mill, 404, 1/2 D, 1 Cut L 404-5000
- OSG Carbide End Mill, HP441, 4.0mm D, 14mm Cut HP441-1575
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L 404-2500
- OSG Carbide End Mill, 3/8 in. dia., 1/2 in Cut VG446-3752
- OSG Carbide End Mill, 10mm dia., 22.00mm Cut 37710021
- OSG Carbide End Mill, 5.00mm dia, 13.00mm Cut 37710007
- OSG Carbide End Mill, 1.50mm dia, 50.00mm Cut 3191507
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single 203-001170
- MICRO 100 Carb End Mill, 1/4 In, 4FL, CC, Uncoated GEC-250-4-030
- Osg Carbide 4-Flute End Mills