Lamp
Drawer Slide, Side Mount, Full, Conv., 1/2"W
Mfr # ESR-10-18
Zoro # G1702224
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Friction
- Finish zinc plated
- Extension Type Full
Explore More Products
- LAMP Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W ESR-1-12
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W ESR-DC4513-24
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W ESR-DC4513-26
- LAMP Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W ESR-1-18
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W ESR-DC4513-28
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W ESR-DC4513-8
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W ESR-6-14
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W ESR-10-22
- LAMP Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W ESR-5-28
- KNAPE & VOGT Knape & Vogt Kv6505 B18 18 In. Over-Travel Box Or File Slide With Quick Disconnect Rail - Zinc KV6505 B18
- HARDWARE RESOURCES 10"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides 303FU10
- Lamp Drawer Slides