Shop Alternate Products
This Product is Discontinued
Westward
Tube Wire Brush, 1" Dia, Steel, PK10 (Discontinued)
Mfr # 4EDL1
Zoro # G1702407
This Product is Discontinued
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1 in
- Brush Length 1 1/2 in
- Overall Length 3 1/2 in