Boston Gear

Coupling, Bronze Insert


$78.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size - Jaw Couplings FC30
  • Material - Spiders Bronze
  • Rated Torque 3,200 in-lb
  • Max. RPM 690 RPM
  • HP Rating @ 100 RPM 5.10
See all product information