- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Dual Whel Kngpnlss Cstr, Plyurthan, 12 in.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Dual Whel Kngpnlss Cstr, Plyurthan, 12 in. (Discontinued)
Mfr # 2ST300PTTB
Zoro # G1704001
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra Super Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Customers Also Purchased
- Brand Zoro Select
-
MFR #
2ST300PTTB
-
Zoro #
G1704001
- Country of Origin United Kingdom
- Category Plate Casters
Dimensions
Overall Height | 14-1/2" |
Wheel Dia. | 12 in |
Wheel Width | 3 in |
Mounting Bolt Dia. | 5/8 in |
Plate Size | 7-3/4" x 9-3/8" |
Caster Plate Size | 7-3/4" x 9-3/8" |
Mounting Plate Size | 7 3/4 in x 9 3/8 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Extra Super Duty |
Caster Sub-Type | Kingpinless Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Polyurethane |
Load Rating | 10,285 lb |
Number of Wheels | 2 |
Caster Plate Hole Pattern | C |
Frame Finish | Enamel |
Caster Swivel Lock Type | No Lock Included |
Caster Plate Thickness | 1-3/16" |
Caster Core Material | Cast Iron |
Plate Caster Bolt Hole Pattern | C |
Core Color | Gray |
Frame Material | Steel |
Item | Plate Caster |
Non-Marking | Yes |
Caster Wheel Bearings | Roller |
Durometer | 95 Shore A |
Caster Max. Temp. | 175 Degrees F |
Caster Product Group | Kingpinless Caster |
Inside Bolt Hole Spacing | 4 in x 7 3/4 in |
Wheel Color | Tan |
Plate Thickness | 1.188" |
Caster Min. Temp. | -20 Degrees F |
Caster Raceway | Single Ball |
Caster Frame Material | Steel |
Outside Bolt Hole Spacing | 4 in x 7 3/4 in |
Replacement Wheel | 5VF57 |
Caster Temp. Range | -22 Degrees to 176 Degrees F |
Caster Temp. Range Available | Yes |
Swivel Lock Type | No Lock Included |
Tread Shape | Standard |
Load Rating Range | Extra Super Duty |
Swivel Raceway Type | Single Ball |
Wheel Core Material | Cast Iron |
Wheel/Tread Material | Polyurethane |
Description
Kingpinless Swivel, Plate Caster, Load Rating 10,285 lb, Swivel Lock Type No Lock Included, Wheel Dia. 12 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 2, Tread Shape Standard