Compx National
Cabinet Dead Bolt, Key Different
Mfr # C8173-KD-4
Zoro # G1704132
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 7/8"
- Key Type Different
- Finish Satin Brass
- For Use With Drawers, R.H. or L.H. Doors, Surface Mounted
- Opens With Key
Explore More Products
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C346A Key, For Material Thickness 15/16 in C8803-C346A-14A
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 7/8 in C8053-C346A-14A
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C415A Key, For Material Thickness 15/16 in C8704-C415A-3
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 1 1/8 in C8055-C390A-14A
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 7/16 in C8060-C413A-14A
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Different, For Material Thickness 15/16 in C8803-KD-3
- COMPX NATIONAL Mounting Plate For Cam Lock 20162C
- COMPX NATIONAL Disc Tumbler Straight Cams 70012C
- COMPX NATIONAL Replacement Insertable Dead Bolts, Zinc M337272116X150J
- CCL Enclosure Lock, Pin, Raw Brass A55481
- Compx National Cam Locks