Dayton
1/2 HP 1-1/2" F Submersible Sump Pump 120V AC None
Mfr # 3BB74
Zoro # G1704421
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15 ft
- Discharge NPT 1-1/2" F
- Housing Material Cast iron
- HP 1/2
- Hz 60 Hz
Replacement Parts
Explore More Products
- DAYTON Sump Pump, Cast Iron, 1/3 HP 92341
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC Diaphragm 3BB79
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Tether 3BB68
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC Tether 3BB77
- DAYTON 1/4 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical 3YU57
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC Vertical 3BB82
- DAYTON 1-1/4 HP 2" Plug-In Utility Pump 240V AC No Switch Included 4LA44
- DAYTON Sump Pump, Thermoplastic, 1/3 HP 92372
- DAYTON Sump Pump, Cast Iron, 1/2 HP 92541
- ECO-FLO Cast Iron Sump Pump, WdeAngle Swtch 3/4HP ECD75W
- ZOELLER 1/3 HP 1-1/2" - 3" High-Temperature Submersible Sump Pump 115 Tether BN2057
- Dayton Submersible Sump Pumps