Shop Alternate Products
This Product is Discontinued
Omnitec Design
HEPA Filter, For MFR No. OA600V and MF2 (Discontinued)
Mfr # MFH12G
Zoro # G1704491
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Mfr. No. MF2, OA600V
- Filter Type HEPA
- Number of Filters 1
- Filter Efficiency @ Micron Rating 99.99% at 3 micron
- Filters Down To 3 micron