Shop Alternate Products
This Product is Discontinued
Jacobs
833 Extension Socket Outside 3MT/Inside 3MT (Discontinued)
Mfr # 30450DN
Zoro # G1704665
This Product is Discontinued
Key Features
- Overall Length (In.) 8.46
- Overall Length (mm) 215
- Dia. (In.) 1.42
- Outside Morse Taper 3
- Length (In.) 4.41