Shop Alternate Products
This Product is Discontinued
Zoro Select
Felt Sheet, F1, 1/16 In Thick, 24 x 24 In (Discontinued)
Mfr # 2DAJ7
Zoro # G1704744
This Product is Discontinued
Key Features
- Grade F1
- Material Wool Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 1
- Thickness 1/16 in