Oetiker
Hose Clamp, SS, Nom.Size. 9/16 In., PK100
Mfr # 15100007-100
Zoro # G1705261
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- SAE Number Not Applicable
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.295 in
Explore More Products
- OETIKER Hose Clamp, Crimp, 2-Ear, 1/2 in Nom Size, Zinc-Plated Steel, 100 Pack 10100016-100
- OETIKER Hose Clamp, Crimp, 2-Ear, 3/4 in Nom Size, Zinc-Plated Steel, 100 Pack 10100027-100
- OETIKER Hose Clamp, SS, Nom.Size. 1-1/4 In., PK100 16700040-100
- OETIKER Hose Clamp, SS, Nom.Size. 7/8 In., PK100 16700026-100
- OETIKER Hose Clamp, Steel, Nom.Size. 3/16 In, PK100 10100002-100
- OETIKER Hose Clamp 2-Ear M18.1-22 SS HC2E-0220-SS/B
- OETIKER Hose Clamp 1Ear M3341 SS HC1E-0041-SS/B
- OETIKER Hose Clamp 1-Ear Interlock M34.5-37.6 SS HCMI1E-0376-7-SS/B
- OETIKER Clamp, Oetiker, 2 Ear, 7-9mm, 100 Bag 10100008
- ACDELCO Clamprad Surge Tk Eng Hose, 90572589 90572589
- BREEZE Hose Clamp 3-Piece 1/2" 201 SS Hex Screw 13/16 - 1 3/4", PK10 68020H
- Oetiker Hose Fittings