Dayton
Keg/Case Truck, 500 lb.
Mfr # 4W325
Zoro # G1706336
$215.44
9% off
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51 in
- Overall Width 19 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Explore More Products
- DAYTON Drum Truck, 55 Gal, Steel, Red, 59-1/2 In H 34D649
- DAYTON Drum Truck, With Brake, Rubber Wheel 34D651
- DAYTON Drum Truck, 55 Gal, Steel, Red, 59-1/2 In. H 34D646
- DAYTON Drum Truck, 55 Gal, Steel, Red, Height 59 In 34D647
- DAYTON Pail Hand Truck, 500 lb. 2NXC4
- DAYTON Keg/Case Truck, 500 lb. 4W324
- DAYTON Drum Truck, 30-85 Gal, Aluminum, 58 In. H 34D654
- DAYTON Drum Truck, 55 Gal, Steel, 57-1/2 In. H 34D665
- DAYTON Drum Truck, With Brake, Pneumatic Wheel 34D653
- VALLEY CRAFT Valley Craft EZY-Rol 4-Wheel Aluminum Drum Truck Solid Rubber Wheels F82425A0
- WESCO Drum Truck, 50BTW Series 240078
- Dayton Hand Trucks & Dollies