- Home
- /
- Test Instruments & Gauges
- /
- Temperature & Humidity Measuring
- /
- RH Meters & Thermohygrometers
- /
- Prep and Dry Storage Analog Hygrometer,
Shop Alternate Products
This Product is Discontinued
Cooper-Atkins
Prep and Dry Storage Analog Hygrometer, (Discontinued)
Mfr # 212-158-8
Zoro # G1706415
This Product is Discontinued
Key Features
- Relative Humidity Range 0 to 100%
- Humidity Accuracy +/-5% RH
- Temp. Range (F) 10 Degrees to 80 Degrees
- Temp. Accuracy (F) +/-2 Degrees
- Degree Divisions 1 Degrees
Customers Also Purchased
- Brand Cooper-Atkins
-
MFR #
212-158-8
-
Zoro #
G1706415
- UPC # 070131121585
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Diameter | 12 in |
Overall Diameter | 12 in |
Overall Depth | 1.25 in |
Overall Dimensions | 12 in dia |
Overall Width | 1.25 in |
Overall Length | 12 in |
Details
Item | Analog Hygrometer |
Relative Humidity Range | 0 to 100% |
Humidity Accuracy | +/-5% RH |
Temp. Range (F) | 10 Degrees to 80 Degrees |
Temp. Accuracy (F) | +/-2 Degrees |
Degree Divisions | 1 Degrees |
Scale Color | Black |
Mounting | Wall |
Case Material | ABS Plastic |
Application | Dry Storage, Prep-Area |
Sensor Material | Bimetal |
Accuracy | +/-3 Degrees F/ +/-5% RH |
Temperature Range F | 10 Degrees to 80 Degrees F |
Dial Face Color | White |
Temperature Graduations | 1 Degrees F |
Secondary Scale | Humidity |
Scale Features | Colored Zone Dial: Red, Yellow and Blue Segments for Danger, Prep, and Day Storage Zone Ranges, HACCP Referenced |
Temperature Accuracy | +/-3 Degrees F |
Maximum Temperature F | 80 Degrees F |
Humidity Range | 0% to 100% |
Scale Type | Dial |
Temperature Range | 10 Degrees to 80 Degrees F |
Minimum Temperature F | 10 Degrees F |
Primary Scale | Temperature |
Maximum Humidity | 100 % |
Humidity Graduations | 2 % |
Graduations | 1 Degrees F/2% RH |
Minimum Humidity | 0 % |
Temperature Scale | Fahrenheit |
Dial Design | Black Scale on White Dial with Red, Yellow and Blue Segments for Danger, Prep, and Day Storage Zone Ranges |
Temperature Range °F | 10 Degrees to 80 Degrees F |
Maximum Temperature °F | 80 Degrees F |
Minimum Temperature °F | 10 Degrees F |
Description
Analog Hygrometer, Scale Type Dial, 10 Degrees to 80 Degrees F, Primary Scale Temperature, Dial Design Black Scale on White Dial with Red, Yellow and Blue Segments for Danger, Prep, and Day Storage Zone Ranges, Case Material ABS Plastic, Graduations 1 Degrees F/2 Percent RH, Humidity Range 0 Percent to 100 Percent, Wall-Mount, 12 in dia