- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Electrical Relays
- /
- Safety Monitoring Relays
- /
- Safety Monitoring Relay, 24VAC/DC, 5.0VA
Shop Alternate Products
This Product is Discontinued
Schneider Electric
Safety Monitoring Relay, 24VAC/DC, 5.0VA (Discontinued)
Mfr # XPSAFL5130P
Zoro # G1707097
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input or Control Voltage 24 V AC/DC
- AC Contact Rating - Relay 2.50A @ 300 V
- DC Contact Rating - Relay 1.50A @ 24 V
- Mounting - Relay DIN Rail
- Output Switch Configuration - Relay (3) SPST-NO Instantaneous
Customers Also Purchased
- Brand Schneider Electric
-
MFR #
XPSAFL5130P
-
Zoro #
G1707097
- UPC # 785901295266
- Country of Origin Indonesia
- Category Safety Monitoring Relays
Dimensions
Body Depth - Relay | 4.49 in |
Height | 3.90" |
Overall Height - Relay | 4.37 in |
Body Width - Relay | 0.89 in |
Width | 0.89" |
Depth | 4.49" |
Body Height - Relay | 3.9 in |
Body Height | 3.9 in |
Body Depth | 4.49 in |
Body Width | 0.89 in |
Overall Depth | 4.37 in |
Details
Item - Relay | Safety Monitoring Relay |
Input or Control Voltage | 24 V AC/DC |
AC Contact Rating - Relay | 2.50A @ 300 V |
DC Contact Rating - Relay | 1.50A @ 24 V |
Mounting - Relay | DIN Rail |
Output Switch Configuration - Relay | (3) SPST-NO Instantaneous |
Input Power Consumption (Burden) | 5 VA |
Number of Inputs - Relay | 3 |
Use With - Relay | Cable Pull Switch, E Stop, Light Curtain |
Delay Time - Relay | No Delay |
Delay Time - Safety Monitoring Relay | No Delay |
Use With - Safety Monitoring Relay | Cable Pull Switch, E Stop, Light Curtain |
Contact Configuration | 3NO |
Standards | BG, CSA, UL |
Input Voltage | 24V AC/DC |
Coil Volts | 24VDC |
Mounting | DIN Rail |
Power Consumption | 5 VA |
Item | Safety Monitoring Relay |
Response Time | 20 msec |
Output Switch Configuration - Safety Monitoring Relay | (3) SPST-NO Instantaneous |
Contact Load Rating | 2.5A |
Input Current | Less Than200mA |
Number of Inputs - Safety Monitoring Relay | 3 |
Input or Control Voltage Range | 24VAC/DC |
Environmental Protection | IP40 |
Electrical Connection - Safety Monitoring Relay | Captive Screw, Terminal Block Removable |
Response Time - Safety Monitoring Relay | Less Than 20 msec |
Number of Pins - Relay | 16 |
For Use With | Cable Pull Switch, E Stop, Light Curtain |
Electrical Connection - Relay | Captive Screw, Terminal Block Removable |
Response Time - Relay | Less Than 20 msec |
Input Power | 24VAC/DC |
IP Rating | IP40 |
Mounting Style | DIN Rail |
Output Switch Configuration | (3) SPST-NO Instantaneous |
Number of Pins | 16 |
Contact Rating (AC) | 2.50A @ 300V |
Number of Inputs | 3 |
Delay Time | No Delay |
Electrical Connection | Captive Screw |
Contact Rating (DC) | 1.50A @ 24V |
Description
Safety Monitoring Relay, Delay Time No Delay, Electrical Connection Captive Screw, IP Rating IP40, Input Voltage 24V AC/DC, Mounting Style DIN Rail, Number of Inputs 3, Number of Pins 16, Output Switch Configuration (3) SPST-NO Instantaneous, Response Time 20 msec, Standards BG, CSA, UL, Contact Rating (AC) 2.50A @ 300V, Contact Rating (DC) 1.50A @ 24V, For Use With Cable Pull Switch, E Stop, Light Curtain, Body Depth 4.49 in, Body Height 3.9 in, Body Width 0.89 in, Overall Depth 4.37 in